Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec MultiSync 27" DisplayPort/HDMI/USB LED LCD EA271U-BK-SV

MultiSync 27" DisplayPort/HDMI/USB LED LCD (Discontinued)

  • Mfr # EA271U-BK-SV
  • Zoro # G6726965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA271U-BK-SV
Zoro #
G6726965
UPC #
805736069655
Country of Origin
Switzerland

Dimensions

Screen Size
27 in
Height with Stand
20.80 in
Viewable Screen Size
27 in
Width with Stand
24.10 in
Depth with Stand
9.80 in

Details

Item
LCD Monitor
Features
Energy Star; TCO Certified Displays 7.0; Environmentally Friendly
Standards
TCO Certified
Includes
Setup Manual, NaViSet Administrator 2 Flyer, DisplayPort cable, Power cable, USB 3.0 cable, ControlSync cable, Factory Calibration Report, Spyder5 color calibration sensor .
Brightness
350 Nit
Resolution
3840 x 2160
Vertical Frequency
30 to 75 Hz
Native Contrast Ratio
1,000:1
Pixel Pitch
6.3 mil
VESA Mount Standard
100 x 100
Color Supported
1.07 Billion Colors
USB Type-C
Yes
Response Time
5 ms
USB
Yes
Number of HDMI Inputs
2
Mini DisplayPort
Yes
Horizontal Frequency
31.50 to 136 kHz - Analog/Digital
Operating Power Consumption
150 W
Standby Power Consumption
290 mW
Number of Screens
1
Speakers
Yes
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Screen Mode
4K UHD
Aspect Ratio
16:9
Backlight Technology
WLED
HDMI
Yes
DisplayPort
Yes

Description

MultiSync EA271U-BK-SV 27 inch Widescreen 1,000:1 5ms DisplayPort/HDMI/USB LED LCD Monitor, w/ Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.