Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec MultiSync 30" 6ms DVI/HDMI/DP/USB LED LCD Monitor w/Spectraview II PA302W-SV

MultiSync 30" 6ms DVI/HDMI/DP/USB LED LCD Monitor w/Spectraview II (Discontinued)

  • Mfr # PA302W-SV
  • Zoro # G6253372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA302W-SV
Zoro #
G6253372
UPC #
805736048179
Country of Origin
Unknown

Dimensions

Screen Size
30"
Width
27.1 in
Height
17.6 in
Depth
3.2 in
Width with Stand
27.10 in
Adjustable Display Height
Yes
Height with Stand
24.30 in
Depth with Stand
11.90 in

Details

Max. Resolution
2560 x 1600
Includes
Power cable, DisplayPort cable, Mini DisplayPort to DisplayPort cable, DVI cable, USB cable, Mounting Screws, SpectraView II USB drive, Color calibration sensor
Features
Cable Management, AmbiBright, Eco Mode, TileComp, Carbon Footprint Meter, TileMatrix Support
Color
White
Item
LCD Monitor
Screen Refresh Rate
85 Hz
Color Supported
1.07 Billion Colors
Adjustable Display Pivot
Yes
Horizontal Viewing Angle
178°
VESA Mount Standard
200 x 100
Aspect Ratio
16:10
Number of Screens
1
Green Environmental Attribute
Environmentally Friendly
Backlight Technology
LED
Standby Power Consumption
1.40 W
VESA Mount Compatible
Yes
USB
Yes
DVI
Yes
Built-In Devices
USB Hub
HDCP Supported
Yes
HDMI
Yes
Operating Power Consumption
87 W
DisplayPort
Yes
Response Time Details
6 ms
Screen Mode
WQXGA
Vertical Viewing Angle
178°
Brightness
340 Nit
Panel Technology
Advanced High Performance In-plane Switching (AH-IPS)
Contrast Ratio
1,000:1
Adjustable Display Angle
Yes
Mounting
Desk

Description

MultiSync PA302W-SV 30 inch 1,000:1 6ms DVI/HDMI/DisplayPort/USB LED LCD Monitor w/ Spectraview II (White)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.