
Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (Discontinued)
- Mfr # UN552
- Zoro # G5775389
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN552
Zoro #
G5775389
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
55"
Width
47.8"
Depth
4.1"
Height
27"
Details
Color
Black
Brightness
700 Nit
Product Type
Digital Signage Display
Description
- 60" Class (60.1 Diagonal) Screen Size
- Brilliant 4K-Ultra High Definition (3840 x 2160) LCD Display
- Streamlined Design using Direct LED Backlighting
- Built-in 10W per Channel Stereo Audio System
- Built-in Digital Tuner
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.