Zoro Homepage
This item is Discontinued.
Nec NEC-E231WU MultiSync 23.0" VGA/DVI/HDMI/DP LED LCD Monitor EA231WU-BK

NEC-E231WU MultiSync 23.0" VGA/DVI/HDMI/DP LED LCD Monitor (Discontinued)

  • Mfr # EA231WU-BK
  • Zoro # G6734263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA231WU-BK
Zoro #
G6734263
UPC #
805736070378
Country of Origin
Switzerland

Dimensions

Height with Stand
19.20 in
Viewable Screen Size
22.5 in
Depth with Stand
9.80 in
Width with Stand
19.60 in

Description

MultiSync EA231WU-BK 23.0 inch Widescreen 1,000:1 5ms VGA/DVI/HDMI/DisplayPort LED LCD Monitor w/ Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.