Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec NEC-E241F MultiSync 24" VGA/DVI/HDMI/DP/USB LED LCD Monitor, w/Spkr EA241F-BK

NEC-E241F MultiSync 24" VGA/DVI/HDMI/DP/USB LED LCD Monitor, w/Spkr (Discontinued)

  • Mfr # EA241F-BK
  • Zoro # G6720148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA241F-BK
Zoro #
G6720148
UPC #
805736070644
Country of Origin
Switzerland

Dimensions

Viewable Screen Size
23.8 in
Depth with Stand
9.80 in
Width with Stand
21.20 in
Height with Stand
19.20 in

Details

Item
LCD Monitor
Color
Black
Standards
TCO Certified
Includes
Setup sheet, User manual, Power cord, DisplayPort cable, USB cable, ControlSync cable.
Features
ENERGY STAR 7.0; TCO Certified Displays 7.0; Environmentally Friendly
Series
EA
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Standby Power Consumption
290 mW
Backlight Technology
WLED
Aspect Ratio
16:9
DVI
Yes
USB
Yes
Brightness
250 Nit
Pixel Pitch
11 mil
HDMI
Yes
Operating Power Consumption
15 W
Color Supported
16.7 Million Colors
DisplayPort
Yes
Native Contrast Ratio
1,000:1
Number of Screens
1
Horizontal Frequency
31.50 to 75 kHz
VGA
Yes
Vertical Frequency
50 to 75 Hz
Built-in Devices
USB Hub
Speakers
Yes
Resolution
1920 x 1080
Response Time
5 ms
Screen Mode
Full HD
USB Type-C
Yes
Mini DisplayPort
Yes

Description

MultiSync EA241F-BK 24 inch Widescreen 1,000:1 5ms VGA/DVI/HDMI/DisplayPort/USB LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.