This item is Discontinued.

Nec NEC Narrow Bezel 21.5 inch 1,000:1 6ms VGA/HDMI/DisplayPort AS221F-BK

NEC Narrow Bezel 21.5 inch 1,000:1 6ms VGA/HDMI/DisplayPort (Discontinued)

  • Mfr # AS221F-BK
  • Zoro # G8099166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS221F-BK
Zoro #
G8099166
UPC #
805736072419
Country of Origin
Unknown

Dimensions

Depth
1.8"
Height
11.5"
Width
19.2"

Details

Color
Black
Speakers
Yes
Product Type
LCD Monitor
Brightness
250 Nit
Aspect Ratio
1899-12-30

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.