Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec NEC-UN462A 46" Large Screen 3,500:1 VGA/DVI/HDMI/DP/LED LCD Monitor UN462A

NEC-UN462A 46" Large Screen 3,500:1 VGA/DVI/HDMI/DP/LED LCD Monitor (Discontinued)

  • Mfr # UN462A
  • Zoro # G6257466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN462A
Zoro #
G6257466
UPC #
805736067194
Country of Origin
Switzerland

Dimensions

Screen Size
46"
Width
40.2 in
Depth
4 in
Height
22.7 in
Bezel Width
47.2 mil (B/R) x 90.6 mil (T/L)

Details

Item
LCD Monitor
Display Type
LCD
Color
Black
USB
Yes
HDMI
Yes
Pixel Pitch
19.7 mil
Includes
3.0m Power cord, 2.0m DisplayPort cable, 2.0m HDMI cable, LAN cable, SD Card Cover, Clamp for Power Cable, Setup Manual, Contents Sheet
Display Resolution
1920 x 1080
Backlight Technology
Direct LED
Scan Format
1080p
Number of HDMI Inputs
2
Ethernet
Yes
Serial
Yes
DVI
Yes
Input Voltage
120V AC, 230V AC
Brightness
700 Nit

Description

UN462A 46 inch Large Screen 3,500:1 8ms VGA/DVI/HDMI/DisplayPort/ LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.