Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec NEC-V323-3 32" High Performance 1300:1 VGA/DVI/HDMI/DP/RJ45 LED LCD V323-3

NEC-V323-3 32" High Performance 1300:1 VGA/DVI/HDMI/DP/RJ45 LED LCD (Discontinued)

  • Mfr # V323-3
  • Zoro # G6730036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V323-3
Zoro #
G6730036
UPC #
805736071023
Country of Origin
Switzerland

Dimensions

Bezel Width
0.94 in
Screen Size
32 in

Details

Item
Digital Signage Display
Series
V
Includes
Power Cord, 1.8m DVI-D Cable, Wireless Remote Control, Batteries, CD-ROM (user manual), Clamp, Screws
DVI
Yes
Input Voltage
120V AC, 230V AC
Brightness
450 Nit
USB
No
Display Screen Technology
LCD
DisplayPort
Yes
Backlight Technology
Edge LED
Number of DisplayPorts
1
Display Resolution
1920 x 1080
Pixel Pitch
14.2 mil
VESA Mount Standard
200 x 200
Ethernet
Yes
Number of DVI Ports
2
Number of HDMI Inputs
1
Scan Format
1080p
Mount Type
Table, Wall
Serial
Yes
HDMI
Yes

Description

V323-3 32 inch High Performance 1300:1 VGA/DVI/HDMI/DisplayPort/RJ45 LED LCD Monitor, w/ Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.