Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM FULL RANGE ACTIVE SPEAKER

  • Mfr # SP-RM3A

  • Zoro # G722606518


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Depth
2.4 in
Height
14.5 in
Frequency Response
20 kHz
Minimum Frequency Response
80 Hz
RMS Output Power
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-RM3A
Zoro #
G722606518
UPC #
-
Country of Origin
China

Dimensions

Depth
2.4 in
Height
14.5 in
Width
2.4 in

Details

Item
Speaker System
Frequency Response
20 kHz
Minimum Frequency Response
80 Hz
RMS Output Power
35 W
Power Source
Power Adapter
For Use With
Sharp NEC Display Monitors: M431 M491 M551 M651 MA431 MA491 MA551 ME431 ME501 ME551 ME651 P435 P495 P555
Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.