Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Prosumer HDTV, LCD Display, 46" Screen Sz X464UNS-2

Prosumer HDTV, LCD Display, 46" Screen Sz (Discontinued)

  • Mfr # X464UNS-2
  • Zoro # G2545720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X464UNS-2
Zoro #
G2545720
UPC #
805736062656
Country of Origin
Mexico

Dimensions

Height
24 1/2 in
Width
40 19/64 in
Depth
9 13/32 in
HDTV Screen Size
46 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
1
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
0
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1920 x 1080
Series
UNS-2
Pro:Idiom(TM)
No
Language Options
English/French/Spanish
HDTV Application
Prosumer
S-Video Inputs
0
HDTV Resolution
1080
Multifunction
No
Weight Capacity
100 lb
Digital Cable Ready
yes
Includes
Data Cable, DisplayPort Cable, Power Cord, Screws, Thumbscrews
PC Inputs
1
Watts/Channel
0
Simulated Surround
No
Sound Leveler
No
Green Certification or Other Recognition
ENERGY STAR
Sleep/Alarm Timer
No
VESA Pattern
300x300
HDTV Screen Shape
Flat
Brightness
500
HDTV Display Type
LCD
Component Video Inputs
0
Item
Prosumer HDTV
V-Chip
No
USB Slot
1
Energy Star Compliant
Yes
Vertical Resolution
1080p
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contrast Ratio
3500:1
Pro:Idiom ™
No
Media Card Slot
No

Description

Prosumer HDTV, Screen Refresh Rate 120 Hz, Brightness 500, VESA Pattern 300x300, Contrast Ratio 3500:1, Includes Data Cable, DisplayPort Cable, Power Cord, Screws, Thumbscrews, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.