
Sharp Display AQUOS Digital Signage Display
Mfr # 4P-B75EJ2U
Zoro # G815680715
product price: $1,287.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Depth
3 in
Width
65.9 in
Height
37.8 in
High Dynamic Range Type
HDR10
Ethernet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4P-B75EJ2U
Zoro #
G815680715
UPC #
74000377639
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3 in
Width
65.9 in
Screen Size
75 in
Height
37.8 in
Details
Item
Digital Signage Display
High Dynamic Range Type
HDR10
Ethernet
Yes
Includes
(1) Power Cord 2pin, US Type Plug, Remote Control, (2) AAA Batteries for Remote, (1) RS232C D-sub 9 pin to 3.5Ø adapter
Brightness
380 Nit
Application
Entertainment, Commercial, Education
Display Resolution
3840 x 2160
Display Screen Type
LCD
Scan Format
2160p
Serial
Yes
Backlight Technology
Direct LED
HDMI
Yes
Input Voltage
120V AC
Series
4PB
Number of HDMI Inputs
3
Operation Hours
16 Hours/ 7 Days
USB
Yes
Number of Screens
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.