
Wuxga Lcd; 5500 Lumen Entry Level Installationprojector Hv Lens Shift (Discontinued)
- Mfr # NP-P554U
- Zoro # G5781357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-P554U
Zoro #
G5781357
UPC #
-
Country of Origin
Unknown
Details
Color
White
Contrast Ratio
20,000:1
Lamp Type
AC
Optical Zoom
1.6x
Product Type
LCD Projector
Description
- Sealed optics provide a maintenance free projection solution while LCD technology delivers an impressive and accurate image
- Horizontal & Vertical lens shift enables flexible projector placement
- Built-in HDBaseT provides simplified installations with a single cable for video, audio, and control signals
- Quiet operation for minimal distraction
- Powerful 20W speakers provide volume needed for most large classrooms and conference rooms
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.