
Wuxga Lcd; Laser Light Source; 20;000 Hours Light Source Life; 5200 Lu (Discontinued)
- Mfr # NP-P525UL
- Zoro # G5776518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-P525UL
Zoro #
G5776518
UPC #
-
Country of Origin
Unknown
Dimensions
Width
18.9"
Depth
5.6"
Height
16"
Details
Color
White
Optical Zoom
1.6x
Product Type
LCD Projector
Contrast Ratio
500,000:1
Lamp Type
Laser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.