Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WXGA LCD 4200L 1.2x Classroom

  • Mfr # NP-MC423W

  • Zoro # G712578962


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Maximum Projection Distance
35.90 ft
Graphic Mode
WXGA
Economy Mode Lamp Life
20000 Hour
HDMI
Yes
Contrast Ratio
16,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-MC423W
Zoro #
G712578962
UPC #
-
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
25 ft
Height
4.3"
Depth(6)
10.3"
Width
13.6"

Details

Maximum Projection Distance
35.90 ft
Graphic Mode
WXGA
Economy Mode Lamp Life
20000 Hour
HDMI
Yes
Contrast Ratio
16,000:1
Mount Type
Ceiling Mountable
Lamp Power
240 W
Color
White
Maximum Resolution
1920 x 1200
Item
LCD Projector
Output Scan Format
720p
Minimum Vertical Sync
50 Hz
Standard Mode Brightness
4200 lm
Minimum Projection Distance
34.80"
USB
Yes
Video Signal Standard
HDTV
Projection Method
Front, Rear, Ceiling
Native Resolution
1280 x 800
Native Aspect Ratio
16:10
Optical Zoom
1.2x
Maximum Vertical Sync
120 Hz
Operating System Platform
PC
Package Contents
4,200 Lumen, WXGA, 1.2x Zoom, LCD Classroom Projector, Remote Control, Batteries, Power Cord, RGB Signal Cable, User Manual CDROM, Quick Start Guide, Security Sticker
Normal Mode Lamp Life
10000 Hour
Number of Lamps
1

Description

WXGA LCD 4200L 1.2x Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.