
Wxga Lcd; Laser Light Source; 20;000 Hours Light Source Life; 5200 Lum (Discontinued)
- Mfr # NP-P525WL
- Zoro # G2741974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-P525WL
Zoro #
G2741974
UPC #
-
Country of Origin
Unknown
Details
Color
White
Description
- Projection Method: Ceiling
- Projection Method: Front
- Interactive: Yes
- Throw Type: Ultra Short Throw
- Maximum Focal Length: 3.90 mm
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.