Shop NECESSITIES
See all product information
Create Account
Hospeco Feminine Hygiene Convenience Disposal Bag, 3"x7.75", White - Case of 500
- Mfr # NEC-500
- Zoro # G122602400
product price:Â
$
16.99
/pk of 500, $0.03/ea
Key Features
Height
1.5 in
Width
3 in
Size
3 in x 7.75 in x 1.5 in
Length
7.75 in
Material
White Waxed Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NEC-500
- Zoro #
- G122602400
- UPC #
- -
- Country of Origin
- United States
- Material
- White Waxed Paper
- Item
- Vended Liners
- Color
- White
Dimensions
- Height
- 1.5 in
- Width
- 3 in
- Size
- 3 in x 7.75 in x 1.5 in
- Length
- 7.75 in
Description
Safe and Sanitary Disposal of sanitary napkins and tampons is an important part of a complete personal care solution for public restrooms. Help prevent plumbing problems by providing lined waste receptacles in each stall to Encourage proper disposal and Discourage flushing of waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.