Shop NEDIA HOME
Create Account
18107 24 x 57 in. Single Picture Frame Black Coir with Rubber Frame Doormat - Personalized
- Mfr # 18107
- Zoro # G803702276
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18107
- Zoro #
- G803702276
- UPC #
- 809392181072
- Country of Origin
- China
- Item
- Doormat
Description
Coir mats are hand made from coconut fiber using a method that has been handed down through generations of artisans in the coastal villages of South India. The protective husks of the coconuts are seasoned in lagoons or storage tanks and the golden fiber is extracted with wooden mallets. This fiber is hand spun into yarn. The yarn is then tufted on to a coir base. The finished mat is hand stenciled with color fast dyes. Each door mat is crafted with the greatest of care and is a functional, durable work of art.
Features- Our Coir Door Mats are made of the highest quality coir fiber extracted from organically grown coconut trees
- Our Coir Door Mats have a pile height of 1.5 2 inchs
- Our Coir Door Mats have the thickest and toughest bristles that will remove all the dirt from shoes
- Our Coir Door Mats stand up to any amount of foot traffic
- Our Coir Door Mats are heavy and will stay in place
- Our Coir Door Mats absorb considerable amounts of moisture from shoes
- Our Coir Door Mats are stenciled using fade-resistant and non-toxic dyes
- Our Coir Door Mats are naturally mold and mildew resistant
- Compostable
- Color: Black
- Size: 24" x 57"
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.