12105 36 x 22 in. Lovers Knot Mat Brown & Natural
- Mfr # 12105
- Zoro # G203740090
product price:Â
$
61.39
/ea
Key Features
Size
36 x 22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12105
- Zoro #
- G203740090
- UPC #
- 809392121054
- Country of Origin
- India
- Item
- Doormat
Dimensions
- Size
- 36 x 22 in
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.
Features- Striking, durable mat is hand woven braided coir rope that helps to capture and remove dirt and moisture from shoes
- Mats bravely stand up to any amount of foot traffic
- Coir fiber is naturally mold and mildew resistant
- Mats are made from renewable natural materials and is environmentally friendly and biodegradable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- Brush, shake, or hose down to clean
- Color: Brown & Natural
- Dimension: 1" H x 22" W x 36" L
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.