This item is Discontinued.

Nedia Home Nedia Home 33025H 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed H 33025H

Nedia Home 33025H 36 x 20 in. SuperScraper Vinyl Coir Bungalow Black Mat - Monogrammed H (Discontinued)

  • Mfr # 33025H
  • Zoro # G603740317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33025H
Zoro #
G603740317
UPC #
8093923025085
Country of Origin
India

Dimensions

Size
36 in x 20 in
Thickness
1 in

Details

Item
Doormat

Description

For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum.

Features
  • Striking, durable mat has thousands of coir bristles embedded in a rubber base that helps to capture and remove dirt and moisture from shoes
  • Nonskid rubber backing keeps the coir from shedding and keeps the mat in place
  • Mats bravely stand up to any amount of foot traffic
  • Coir fiber is naturally mold and mildew resistant
  • These mats are made from renewable natural materials, coir and rubber, and is environmentally friendly and biodegradable
  • Texture of the fibers are normal and add a special character to each individual mat
  • During the first few weeks, it is normal for the coir doormat to shed fibers
  • Brush or hose down to clean
Specifications
  • Design Color: Black
  • Imprint: H
  • Material: Vinyl Coir
  • Design: Bungalow
  • Dimension: 0.60" H x 20" W x 36" L
  • Weight: 4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.