Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doormat, Coir, 1 in thick

  • Mfr # O2045

  • Zoro # G603702261


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Surface Material
Coir
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O2045
Zoro #
G603702261
UPC #
809392020456
Country of Origin
China

Dimensions

Thickness
1 in

Details

Item
Doormat
Surface Material
Coir

Description

Coir mats are hand made from coconut fiber using a method that has been handed down through generations of artisans in the coastal villages of South India. The protective husks of the coconuts are seasoned in lagoons or storage tanks and the golden fiber is extracted with wooden mallets. This fiber is hand spun into yarn. The yarn is then tufted on to a coir base. The finished mat is hand stenciled with color fast dyes. Each door mat is crafted with the greatest of care and is a functional, durable work of art.

Features
  • Our Coir Door Mats are made of the highest quality coir fiber extracted from organically grown coconut trees
  • Our Coir Door Mats have a pile height of 1.5 2 inchs
  • Our Coir Door Mats have the thickest and toughest bristles that will remove all the dirt from shoes
  • Our Coir Door Mats stand up to any amount of foot traffic
  • Our Coir Door Mats are heavy and will stay in place
  • Our Coir Door Mats absorb considerable amounts of moisture from shoes
  • Our Coir Door Mats are stenciled using fade-resistant and non-toxic dyes
  • Our Coir Door Mats are naturally mold and mildew resistant
  • Compostable
Specifications
  • Color: Black
  • Size: 22" x 36"
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.