04631 Classic Crest Writing Paper- 24 lbs.- 8-1/2 x 11- Solar White- 500/Ream
- Mfr # 4631
- Zoro # G903894666
product price:
$
61.15
/ea
Key Features
Sheet Size
8 1/2" x 11"
Color
Solar White
Paper Size Name
Letter
Finish
Smooth
Surface Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4631
- Zoro #
- G903894666
- UPC #
- 96644046313
- Country of Origin
- United States
- Item
- Copy & Multipurpose Paper
- Color
- Solar White
- Finish
- Smooth
- Surface Finish
- Smooth
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Paper Size Name
- Letter
Description
Premium watermarked papers. Guaranteed for use in laser or inkjet printers and high-speed copiers. Acid-free for archival quality. Smooth finish enhances professional identity. Perfect for letterhead, business proposals and newsletters. Ideal for desktop and other printing applications requiring sharp reproduction. Paper Color(s): Solar White; Sheet Size: 8 1/2 x 11; Paper Weight: 24 lbs.; Paper Finish: Smooth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.