ASTROBRITE 21961, COLOR PAPER, 24 LB, 8.5 X 11, GRAVITY GRAPE

  • Mfr # WAU21961

  • Zoro # G011176364


product price: $30.15
/ea

Key Features

Sheet Size
8 1/2in x 11in
Color
Gravity Grape
Features
Acid-free
Sheet Standard
Letter
Print Technology
Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAU21961
Zoro #
G011176364
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Item
Colored Paper
Color
Gravity Grape
Features
Acid-free
Sheet Standard
Letter
Print Technology
Laser

Description

When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas. This product was made from wood sourced from a certified managed forest. Sheet/Roll Size: 8.5 x 11, Paper Basis Weight lb: 24 lb, Paper Grade gsm: 89 gsm, Paper/Media Colors: Gravity Grape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.