This item is Discontinued.

This item is Discontinued.
ASTROBRITE, COLOR CARDSTOCK -inBRIGHTin ASSORTMENT, 65LB, 8.5 X 11, ASSORTED, 250PK (Discontinued)
Mfr #
99904
Zoro #
G310831278
UPC # 759598999042
Country of Origin United States
Category Copy & Printer Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99904
Zoro #
G310831278
UPC #
759598999042
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Details
Item
Printable Multipurpose Card Stock
Color
Fireball Fuchsia
Features
Durable
Print Technology
Laser
Description
When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights Colored Card Stock is a brilliant choice. Its thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Cant decide on just one high-impact color? With the Astrobrights inBrightin Assortment, you dont have to. In each pack, youll get five, single, solid colors. Get ready for your most creative ideas to really take off when you pair it with Astrobrights Color Paper for a unified and consistent look to your project, or pair it with other Astrobrights Colors or Neenah Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 65 lb Cover; Paper Grade gsm: 176 gsm; Paper/Media Colors: Assorted Bright Colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.