Shop NEENAH PAPER
See all product information
Create Account
ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, PLASMA PINK, 500/REAM
Mfr # 22119
Zoro # G310792487
product price:Â $21.25
/eaKey Features
Sheet Size
8 1/2in x 11in
Color
Plasma Pink
Finish
Smooth
Features
Acid-free
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22119
- Zoro #
- G310792487
- UPC #
- 759598211199
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in x 11in
Details
- Item
- Colored Paper
- Color
- Plasma Pink
- Finish
- Smooth
- Features
- Acid-free
- Sheet Standard
- Letter
- Print Technology
- Inkjet
Description
When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 24 lb Bond; Paper Grade gsm: 89 gsm; Paper/Media Colors: Plasma Pink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.