This item is Discontinued.

This item is Discontinued.
ASTROBRITE, COLOR PAPER - inNEONin ASSORTMENT, 24LB, 8.5 X 11, ASSORTED NEON COLORS, 500/REAM (Discontinued)
Mfr #
20270
Zoro #
G610824659
UPC # 759598202609
Country of Origin United States
Category Copy & Printer Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20270
Zoro #
G610824659
UPC #
759598202609
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 11in
Details
Item
Colored Paper
Color
Pulsar Pink
Material
Wood
Features
Acid-free
Sheet Standard
Letter
Application/Usage
Annoucement
Print Technology
Inkjet
Description
When you need to stand out with high-impact colors, Astrobrights Colored Paper is a great choice. Its 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, youll save on pricey full-color ink printing. Easily create vibrant fliers, brochures, school projects, signs, coupons, posters and paper crafting projects. Brighter colors. Brighter ideas. Cant decide on just one high-impact color? With the Astrobrights inNeonin Assortment you don't have to. Get ready for your most creative ideas to really take off! Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 24 lb Bond; Paper Grade gsm: 89 gsm; Paper/Media Colors: Assorted Neon Colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.