Zoro Homepage

BrightWhiteCardtock, 65lbs, 8.5x11, PK250

  • Mfr # 91904

  • Zoro # G4130336


product price: $19.49
/pk 250, $0.08/ea

Key Features

Sheet Size
8 1/2" x 11"
Color
White
Brightness
96
Paper Weight
65 lb.
Paper Size Name
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91904
Zoro #
G4130336
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Card Stock Paper
Color
White
Brightness
96
Paper Weight
65 lb.
Finish
Smooth
Material
Card Stock
Brightness Rating (US)
96
Paper/Media Color(s)
Bright White
Brightness Rating (International)
112
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
175 gsm
Paper Basis Weight (lb)
65 lb Cover

Description

Card Stock Paper, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.