Card Stock, 8-1/2x11, Yellow, PK250
Mfr # WAU22731
Zoro # G5494291
product price: $22.65
/pk 250, $0.09/eaKey Features
Sheet Size
8 1/2 in x 11 in
Color
Solar Yellow(TM)
Paper Weight
65 lb
Recycled Content
0 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAU22731
Zoro #
G5494291
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Details
Item
Card Stock Paper
Color
Solar Yellow(TM)
Paper Weight
65 lb
Recycled Content
0 %
Finish
Matte
Total Number of Sheets
250
Number of Reams per Case
1
3 Hole Punch
No
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights® Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Pair it with Astrobrights® Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights® Colors or Neenah® Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.
- • Bold colors get all the attention!
- • Easily create dazzling postcards, booklet covers, presentation bindings and other paper crafts.
- • Inkjet, laser and copier guaranteed.
- • Acid- and lignin-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.