This item is Discontinued.

No Product Image Available

This item is Discontinued.

Neenah Paper

Creative Collection Premium Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Naturals, 50PK (Discontinued)

Mfr # 99316MA
Zoro # G715510051
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99316MA
Zoro #
G715510051
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Grade
176 gsm
Total Number of Sheets
50
Finish
Smooth
Recycled Content
0%
Paper Weight
65 lb
Item
Card Stock
Color
Concrete, Grocer Kraft, Honeycomb, Husk, Stone
For Use With
Copiers, Inkjet Printers, Laser Printers

Description

Design long-lasting projects with this acid-free premium cardstock that resists fading. Medium paper weight offers a sturdy feel for long-lasting use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.