
Exact Index Card Stock, 8-1/2 x 11, White, 250 Sheets
Mfr # 40311
Zoro # G4128918
product price: $16.25
/pk 250, $0.07/eaKey Features
Color
White
Card Size
8.5 x 11
Standards
Green Seal Certified
Weight
5.178 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40311
Zoro #
G4128918
UPC #
759598403112
Country of Origin
United States
Dimensions
Card Size
8.5 x 11
Details
Item
IndexCardtock,White,250/,PK250
Color
White
Standards
Green Seal Certified
Weight
5.178 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
163 gsm
Description
Exact(R) Index Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.