This item is Discontinued.

No Product Image Available

This item is Discontinued.

Neenah Paper

Exact Index Card Stock, 94 Bright, 110 lb Index Weight, 8.5 x 11, White, 250PK (Discontinued)

Mfr # 40508 / 48508
Zoro # G515509972
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40508 / 48508
Zoro #
G515509972
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Card Stock
Color
White
Brightness
94
Paper Weight
110 lb
Recycled Content
0%
Total Number of Sheets
250
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
200 gsm

Description

For the most demanding applications, Exact Index is ideal for everyday projects in the classroom and the office. It features a uniform, smooth surface that is durable enough to take on the toughest jobs, and it holds up to frequent handling and the rigors of postal machines. You can create ample amount of letterheads, report covers, brochures, menus, and more. Just add creativity!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.