This item is Discontinued.

Neenah Paper Exact Vellum Bristol Cover Stock, 67 lb Bristol Weight, 8.5 x 11, Yellow, 100PK 81338 / 82338

This item is Discontinued.

Neenah Paper

Exact Vellum Bristol Cover Stock, 67 lb Bristol Weight, 8.5 x 11, Yellow, 100PK (Discontinued)

Mfr # 81338 / 82338
Zoro # G215510100
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81338 / 82338
Zoro #
G215510100
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11

Details

Item
Cover Stock
Color
Yellow
Paper Weight
67 lb
Recycled Content
0%
Finish
Bristol
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
147 gsm
Total Number of Sheets
100

Description

Exact Vellum Bristol is perfect for all medium to heavyweight applications-especially direct mail, greeting cards and business reply cards. The semi-smooth finish is a favorite of paper crafters. Performance in laser and inkjet printers. Acid-free for archival quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.