Multi Paper, 8-1/2 x 11 In, Orange, PK500
Mfr # WAU22561
Zoro # G5688751
product price: $22.75
/pk 500, $0.05/eaKey Features
Sheet Size
8 1/2 in x 11 in
Color
Orbit Orange(TM)
Paper Weight
24 lb
Recycled Content
30 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAU22561
Zoro #
G5688751
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Multipurpose Paper
Color
Orbit Orange(TM)
Paper Weight
24 lb
Recycled Content
30 %
Finish
Matte
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Total Number of Sheets
500
Number of Reams per Case
1
For Use With
Copiers, Inkjet Printers, Laser Printers
3 Hole Punch
No
Weight
5.956 lbs
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
89 gsm
Paper/Media Color(s)
Orbit Orangeâ„¢
Paper Finish
Smooth
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Orbit Orange(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.