Multi Paper, 8-1/2 x 11 In, Red, PK500
Mfr # WAU22551
Zoro # G5487447
product price: $21.15
/pk 500, $0.04/eaKey Features
Sheet Size
8 1/2 in x 11 in
Color
Re-Entry Red(TM)
Paper Weight
24 lb
Recycled Content
30 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAU22551
Zoro #
G5487447
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Multipurpose Paper
Color
Re-Entry Red(TM)
Paper Weight
24 lb
Recycled Content
30 %
Finish
Matte
Number of Reams per Case
1
Total Number of Sheets
500
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Copiers, Inkjet Printers, Laser Printers
3 Hole Punch
No
Weight
6.106 lbs
Paper Grade (gsm)
89 gsm
Paper Finish
Smooth
Paper/Media Color(s)
Re-Entry Redâ„¢
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Basis Weight (lb)
24 lb Bond
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Re-Entry Red(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.