Multi Paper, 8-1/2 x 11 In, Yellow, PK500
Mfr # WAU22531
Zoro # G5605564
product price: $22.35
/pk 500, $0.04/eaKey Features
Sheet Size
8 1/2 in x 11 in
Color
Solar Yellow(TM)
Paper Weight
24 lb
Recycled Content
0 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAU22531
Zoro #
G5605564
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Multipurpose Paper
Color
Solar Yellow(TM)
Paper Weight
24 lb
Recycled Content
0 %
Finish
Matte
Total Number of Sheets
500
Number of Reams per Case
1
For Use With
Copiers, Inkjet Printers, Laser Printers
3 Hole Punch
No
Paper Finish
Smooth
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Weight
6.248 lbs
Paper Grade (gsm)
89 gsm
Paper/Media Color(s)
Solar Yellowâ„¢
Paper Basis Weight (lb)
24 lb Bond
Description
When you need to stand out with high-impact colors, Astrobrights® Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas.
- • Bold colors get all the attention!
- • Inkjet, laser and copier guaranteed.
- • Acid- and lignin-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.