This item is Discontinued.

Neenah Paper 05221 Classic Linen Stationery Writing Paper; 24lb; 8.5 x 11; Baronial Ivory; 500-Rm 5221

This item is Discontinued.

Neenah Paper

05221 Classic Linen Stationery Writing Paper; 24lb; 8.5 x 11; Baronial Ivory; 500-Rm (Discontinued)

Mfr # 5221
Zoro # G403894661
UPC # 96644052215
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5221
Zoro #
G403894661
UPC #
96644052215
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Copy & Multipurpose Paper
Color
Baronial Ivory
Paper Weight
24 lb
Finish
Linen
Features
Watermarked
Print Technology
Laser
Sheet Standard
Letter
Surface Finish
Linen

Description

Premium watermarked papers. Guaranteed for use in laser or inkjet printers and high-speed copiers. Acid-free for archival quality. Subtle linen finish provides a hint of texture, yet offers great printability. This product was made from wood that came from a certified managed forest. Size: 8 1/2 x 11; Paper Color(s): Baronial Ivory; Paper Weight: 24 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.