
2 Weight, Pull On Closure, Fluorescent Orange, L
Mfr # 29092-10-1-FOR-L
Zoro # G700760263
product price: $57.95
/eaKey Features
Color
Fluorescent Orange
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29092-10-1-FOR-L
Zoro #
G700760263
UPC #
693480579441
Country of Origin
Mexico
Dimensions
Size
L
Length
2
Details
Color
Fluorescent Orange
Fabric Weight
2
Seam Style
Sealed
ANSI Class
Class 3
Gender
Men's
Waist Closure
Pull On
Lining Material
Polyester
Features
2" Silver 3Mâ„¢ Scotchliteâ„¢ Reflective Tape
Meets ANSI Class E Visibility Requirements
Elastic Waist
Cargo Side Pocket with Flap Closure (Right Hip)
Take-Up Tabs on Cuffs
ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413
Standards
ANSI/ISEA 107
Includes
Gusseted Knee
Fly Closure Type
Zipper
Number of Pockets
1
Material
polyurethane on nylon
Description
The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Trouser has an elastic waist and take-up tabs on cuffs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.