Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, FR, Westex Ultra-Soft, Gray, 2X

  • Mfr # VU7LCAGY-2X

  • Zoro # G514564101


product price: $162.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
8.5 cal ATPV
Material
Ultra-Soft
Arc Flash PPE Category
2
Fabric Weight
7 oz
Size
2X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VU7LCAGY-2X
Zoro #
G514564101
UPC #
0674326363530
Country of Origin
Mexico

Dimensions

Size
2X

Details

ATPV Rating
8.5 cal ATPV
Material
Ultra-Soft
Arc Flash PPE Category
2
Fabric Weight
7 oz
Gender
Women's
Color
Gray

Description

Coverall,FR,Westex Ultra-Soft,Gray,2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.