Zoro Homepage

Coverall, FR, Westex Ultra-Soft, Navy, 2X

  • Mfr # VU7LCANV-2X

  • Zoro # G414564096


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
2
Gender
Women's
ATPV Rating
8.5 Cal ATPV
Fabric Weight
7 oz
Material
Ultra-Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU7LCANV-2X
Zoro #
G414564096
UPC #
0674326363455
Country of Origin
Mexico

Dimensions

Size
2X

Details

Arc Flash PPE Category
2
Gender
Women's
ATPV Rating
8.5 Cal ATPV
Fabric Weight
7 oz
Material
Ultra-Soft
Color
Navy

Description

Coverall,FR,Westex Ultra-Soft,Navy,2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.