Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, FR, Westex Ultra-Soft, Navy, M

  • Mfr # VU7LCANV-M

  • Zoro # G314564103


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Size
M
ATPV Rating
8.5 Cal ATPV
Material
Ultra-Soft
Arc Flash PPE Category
2
Fabric Weight
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VU7LCANV-M
Zoro #
G314564103
UPC #
0674326363424
Country of Origin
Mexico

Dimensions

Size
M

Details

ATPV Rating
8.5 Cal ATPV
Color
Navy
Material
Ultra-Soft
Arc Flash PPE Category
2
Fabric Weight
7 oz
Gender
Women's

Description

Coverall,FR,Westex Ultra-Soft,Navy,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.