
Coverall, FR, Westex Ultra-Soft, Navy, S
Mfr # VU7LCANV-S
Zoro # G114564105
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Size
S
Arc Flash PPE Category
2
Gender
Women's
ATPV Rating
8.5 cal ATPV
Material
Ultra-Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VU7LCANV-S
Zoro #
G114564105
UPC #
0674326363417
Country of Origin
Mexico
Dimensions
Size
S
Details
Arc Flash PPE Category
2
Gender
Women's
ATPV Rating
8.5 cal ATPV
Material
Ultra-Soft
Color
Navy
Fabric Weight
7 oz
Description
Coverall,FR,Westex Ultra-Soft,Navy,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.