
Coverall, FR, Westex Ultra-Soft, Navy, XL
Mfr # VU7LCANV-XL
Zoro # G714564079
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Ultra-Soft
Fabric Weight
7 oz
ATPV Rating
8.5 Cal ATPV
Arc Flash PPE Category
2
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VU7LCANV-XL
Zoro #
G714564079
UPC #
0674326363448
Country of Origin
Mexico
Dimensions
Size
XL
Details
Color
Navy
Material
Ultra-Soft
Fabric Weight
7 oz
ATPV Rating
8.5 Cal ATPV
Arc Flash PPE Category
2
Gender
Women's
Description
Coverall,FR,Westex Ultra-Soft,Navy,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.