Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis FR Jacket, Modacrylic Shell, Class 3 Type R, Fluorescent Yellow, L

  • Mfr # VM7JBL3FY-L

  • Zoro # G000762257


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Modacrylic Shell
Color
Fluorescent Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM7JBL3FY-L
Zoro #
G000762257
UPC #
693480581116
Country of Origin
Mexico

Dimensions

Size
L
Length
2

Details

Item
Hi-Vis FR Jacket
Material
Modacrylic Shell
Color
Fluorescent Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
FR InsulAir Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
2� Silver Reflective Tape Heavy Duty Brass Zip Front With Snap Placket Adjustable Snap Sleeve Cuffs Front Patch Pockets With Outer Side Entry Pockets Interior Tablet Pocket Lower Elastic Waist 7 oz Modacrylic Shell 10.5 oz FR InsulAir Quilted Lining 52 Cal/Cm2 ATPV NFPA 70E PPE CAT 4 ASTM F 1506 & NFPA 2112 ANSI/ISEA 107 Type R / Class 3
Gender
Unisex
Cuff Style
Adjustable Snaps
Fabric Weight
2
Water-Resistant
Yes

Description

The Neese High Visibility FR Jacket with FR InsulAir Quilted Lining is designed for the wearer's comfort, warmth, workplace utility, and reliable protection from FR hazards. All NeeseWearFR meets or exceeds NFPA 70E, NFPA 2112 and ASTM F1506 for Arc Thermal Performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.