Zoro Homepage

Hi-Vis Parka, Polyester, Class 3 Lime, 4XL

  • Mfr # 91001-31-2-LIM-4X

  • Zoro # G600760882


product price: $69.45
/ea

Key Features

Material
Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91001-31-2-LIM-4X
Zoro #
G600760882
UPC #
693480582878
Country of Origin
China

Dimensions

Size
4XL
Length
2.2

Details

Item
Hi-Vis Parka
Material
Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
ANSI Class
3
Features
Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 48� Long Coat; Silver 2� Reflective Tape; Full Collar; Zipper Front Closure; Storm Flap with Snap Closure; Take-Up Tabs on Sleeves; Badge Tab on Left Breast; Outside Side Slash Pockets (2)
Gender
Unisex
Hood Style
2 pc Tuck Away
Fabric Weight
1.45
Water-Resistant
Yes
Waterproof
Waterproof

Description

When only the best will do the job try Neese Air-Tex Series garments. Air-Tex garments offer comfortable, lightweight, and breathable protection that is ideal for multi-climate environments. Not only do you get the high visibility features of being an ANSI Class 3 garment for safety, but the Air-Tex products bring comfort available in few other products. The Class 3 Air-Tex 48" Coat is waterproof and has 2“ Silver 3M Scotchlite Reflective Tape for visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.