Zoro Homepage

Hi-Vis Parka, Polyester with Polyurethane Coating, Lime, 2XL

  • Mfr # 91001-40-1-LIM-2X

  • Zoro # G700762106


product price: $48.95
/ea

Key Features

Material
Polyester with Polyurethane Coating
Color
Lime
Number of Pockets
2
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91001-40-1-LIM-2X
Zoro #
G700762106
UPC #
693480467946
Country of Origin
China

Dimensions

Size
2XL
Length
2.2

Details

Item
Hi-Vis Parka
Material
Polyester with Polyurethane Coating
Color
Lime
Number of Pockets
2
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
Features
Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 2“ Silver 3M™ Scotchlite™ Reflective Tape; Two-Piece Tuck-Away Hood; Zipper Front Closure; Storm Flap with Snap Closure; Inner Pocket; Elastic Cuffs; Outside Patch Pockets (2) with Snap Closure Flap
Gender
Unisex
Fabric Weight
1.45
Includes
Hood
Water-Resistant
Yes

Description

When only the best will do the job try Neese Air-Tex Series garments. Air-Tex garments offer comfortable, lightweight, and breathable protection that is ideal for multi-climate environments. Not only do you get the high visibility features of being an ANSI Class 3 garment for safety, but the Air-Tex products bring comfort available in few other products. The Air-Tex Parka has a two-piece tuck-away hood and with Attached Hood and 2“ Silver 3M Scotchlite Reflective Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.