Zoro Homepage

High Visibility Coverall, Modacrylic, Fluorescent Yellow, S

  • Mfr # VM7CA3FY-S

  • Zoro # G200760794


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Modacrylic
Color
Fluorescent Yellow
Features
Fabric Weight
3
Vest Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM7CA3FY-S
Zoro #
G200760794
UPC #
693480581055
Country of Origin
Mexico

Dimensions

Size
S
Vest Size
S
Height
10.1
Length
2.75

Details

Item
High Visibility Coverall
Material
Modacrylic
Color
Fluorescent Yellow
Features
Fabric Weight
3
Closure Type
Zipper Front Closure
Traffic Safety Vest Color
FY

Description

Modacrylic High Visibility FR Coverall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.