Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Coverall, Modacrylic, Fluorescent Yellow, XL

  • Mfr # VM7CA3FY-XL

  • Zoro # G400760853


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Modacrylic
Color
Fluorescent Yellow
Features
Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design
Fabric Weight
3
Traffic Safety Vest Color
FY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM7CA3FY-XL
Zoro #
G400760853
UPC #
693480581086
Country of Origin
Mexico

Dimensions

Size
XL
Length
2.75
Vest Size
XL
Height
10.1

Details

Item
High Visibility Coverall
Material
Modacrylic
Color
Fluorescent Yellow
Features
Arc Rated and Fire Resistant Modacrylic Material; 7 oz - (CAT 2) - 8.6 cal/cm2; 2” Silver Reflective Tape; D-Ring Access Port on Upper Back; Seven Double Stitched Pockets; Elastic Waist; Zipper Front & Lower Leg Closures; Non-Sparking Covered Snaps; Bar Tacked Stress Points; One-Piece Action Back Design
Fabric Weight
3
Traffic Safety Vest Color
FY
Closure Type
Zipper Front Closure

Description

Modacrylic High Visibility FR Coverall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.