Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Magnum 45, Attached Hood, Green, 2XL

  • Mfr # 45001-00-1-GRN-2X

  • Zoro # G616456786


product price: $69.25
/ea

Key Features

Color
Green
Size
2XL
Closure Type
Snap Front Closure with Storm Flap
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45001-00-1-GRN-2X
Zoro #
G616456786
UPC #
0693480022749
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Green
Closure Type
Snap Front Closure with Storm Flap
Material
Nylon

Description

45AJ Magnum Jacket with Hood - Green - Size 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.