Long Sleeve Hi-Vis FR Button Front Shirt, Class 3, 88% Cotton/12% Nylon, Fluorescent Yellow, 3XL

  • Mfr # VU7SH3FY-3X

  • Zoro # G800761832


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Material
88% Cotton/12% Nylon
Color
Fluorescent Yellow
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VU7SH3FY-3X
Zoro #
G800761832
UPC #
693480682998
Country of Origin
Mexico

Dimensions

Size
3XL
Height
10.1
Length
2.1
Vest Size
3X
Reflective Stripe Width
2 inches

Details

Item
Long Sleeve Hi-Vis FR Button Front Shirt
Material
88% Cotton/12% Nylon
Color
Fluorescent Yellow
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Class
Class 3
Traffic Safety Vest Color
FY
Gender
Unisex
Features
7 oz Ultra Soft 88% Cotton/12% Nylon - (CAT 2) - 8.5 cal/cm2; High Visibility Lime-Yellow Material; Classic Work Shirt Styling; Silver 2� 3M Segmented Reflective Tape; Meets High Visibility ANSI/ISEA 107-2015 (Class 3); Button Down Collar and Eased Pleat Back; Placket Front with Button-Up Front Closure; Breast Pockets with Flap Closures; Tapered Sleeves; Sleeve Placket with Two Button Cuffs; Bar Tacked Stress Points; Rounded Tail and Hemmed Bottom
Closure Type
Placket Front with Button-Up Front Closure
Fabric Weight
7 oz
Type
Work Shirt
Reflective Stripe Main Color
Silver

Description

7 oz Ultra-Soft High Visibility FR Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products