Marshlander Marine Rain Suit, 2XL, Green, Polyester/PVC, Tuck Away Hood, 2 pc

  • Mfr # MM030-55-1-GRN-2X

  • Zoro # G616312433


product price:  $74.65
/ea

Key Features

Material
Polyester/PVC
Closure Type
Snap Storm Front Closure
Color
Green
Hood Style
Tuck Away Hood
Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM030-55-1-GRN-2X
Zoro #
G616312433
UPC #
693480467410
Country of Origin
United States

Dimensions

Thickness
0.3 mm
Size
2XL

Details

Material
Polyester/PVC
Closure Type
Snap Storm Front Closure
Color
Green
Hood Style
Tuck Away Hood

Description

Neese marshlander marine rain suit 2 pc, series: MM30S, 2XL size, green, Polyester/PVC, tuck away hood, 0.3 mm thickness, snap storm front closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.