Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEESE IRON SHIELD 251SJ JACKET BLK, 5X

  • Mfr # 25251-01-2-BLK-5X

  • Zoro # G010984977


product price: $68.15
/ea

Key Features

Number of Outside Pockets
0
Material
Polyurethane Coated Nylon
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25251-01-2-BLK-5X
Zoro #
G010984977
UPC #
693480458562
Country of Origin
China

Dimensions

Size
5X

Details

Number of Outside Pockets
0
Material
Polyurethane Coated Nylon
Closure Type
Snaps

Description

NEESE IRON SHIELD 251SJ JACKET BLK, 5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.